Motion
R16-04RH
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/2 in, NPT Outlet Thread, Straight
Mi Item #08463805
MFR #R16-04RH
Price$138.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/2 in, NPT Outlet Thread, Straight
Mi Item #08463805
MFR #R16-04RH

Mfr description
R16-04RH REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.61/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    88 scfm
  • Maximum Operating Pressure
    300 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)