Motion
SF425AF

3M
SF425AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.5 Diopter Lens
Mi Item #08463906
MFR #SF425AF
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF425AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.5 Diopter Lens
Mi Item #08463906
MFR #SF425AF

Mfr description
7100115329 SF425AF SECURE FIT CLR LENS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Pressure Diffusion Temple Technology
  • Lightweight design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Weight
    1.312 lb

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Rubber temple tips
  • Diopter Lens
    2.5
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF425AF
  • Manufacturer Upc Number
    10078371665149
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    10078371665149
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)