Motion
MVU14BCX 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED BUILT-IN WIRE STOP

3M
MVU14BCX 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED BUILT-IN WIRE STOP

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 100/bottle, MVU14BCX, built-in wire stop for correct positioning, 5 Packs/Case
MI ITEM #08464050
MFR #MVU14BCX 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED BUILT-IN WIRE STOP
Your Price$0.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MVU14BCX 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED BUILT-IN WIRE STOP

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 100/bottle, MVU14BCX, built-in wire stop for correct positioning, 5 Packs/Case
MI ITEM #08464050
MFR #MVU14BCX 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED BUILT-IN WIRE STOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.62/each(List $0.72)

Overview

Mfr description
MVU14BCX 3M SCOTCHLOK BUTT CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 16 to 14 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Blue
  • Overall Length
    1 in
  • Manufacturer Upc Number
    00051128588239
  • UPC_NO
    00051128588239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text