Motion
A22-F-R-01-C-S-K-32950

YUKEN
A22-F-R-01-C-S-K-32950

Hydraulic Axial Piston Pump - A, 22.2 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #08464305
MFR #A22-F-R-01-C-S-K-32950
List Price$2,467.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A22-F-R-01-C-S-K-32950

Hydraulic Axial Piston Pump - A, 22.2 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #08464305
MFR #A22-F-R-01-C-S-K-32950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,467.43/each for your price

Overview

Mfr description
A22-F-R-01-C-S-K-32950 SAE 170-2320 PSI
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n

Specifications

  • Series
    A
  • Displacement
    22.2 cm³/r
  • Input Rotation
    Clockwise
  • Port Location
    Side Port
  • Control Type
    Pressure Compensator
  • Mounting Type
    Flange
  • Shaft Type
    Keyed
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text