Motion
A37-L-R-05-BC-S-K-3290

YUKEN
A37-L-R-05-BC-S-K-3290

NPT Piston Pump
Mi Item #08464316
MFR #A37-L-R-05-BC-S-K-3290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A37-L-R-05-BC-S-K-3290

NPT Piston Pump
Mi Item #08464316
MFR #A37-L-R-05-BC-S-K-3290

Mfr description
A37-L-R-05-BC-S-K-3290 NPT PISTON PUMP
  • ・Piston pump - standard\n・Low pressure & high flow and high pressure & low flow \n controlled by hydraulics\n・Max operating pressure up to 28MPa (4,060psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Port Location
    Side Port
  • Rotation Direction
    Clockwise
  • Shaft Type
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)