Motion
A56-F-R-01-C-S-K-32950

YUKEN
A56-F-R-01-C-S-K-32950

Hydraulic Axial Piston Pump - A, 56.2 cm³/r Displacement, Clockwise Input Rotation
Mi Item #08464328
MFR #A56-F-R-01-C-S-K-32950
Price$4,973.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A56-F-R-01-C-S-K-32950

Hydraulic Axial Piston Pump - A, 56.2 cm³/r Displacement, Clockwise Input Rotation
Mi Item #08464328
MFR #A56-F-R-01-C-S-K-32950

Mfr description
A56-F-R-01-C-S-K-32950 SAE PISTON PUMP
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,973.75/each

Specifications

Details

  • Control Type
    Pressure Compensator
  • Displacement
    56.2 cm³/r
  • Input Rotation
    Right Hand
  • Mounting Type
    Flange
  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Series
    A
  • Shaft Type
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)