Motion
AMC-T-20

YUKEN
AMC-T-20

Slope Controller/ Amplifier
Mi Item #08464352
MFR #AMC-T-20
Price$5,343.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AMC-T-20

Slope Controller/ Amplifier
Mi Item #08464352
MFR #AMC-T-20

Mfr description
AMC-T-20 SLOPE CONTROLLER/ AMPLIFIER
  • ・Slope controller - multi functions\n・2 channels analog voltage pattern\n・Used as a setting adjuster for the EH series piston pump\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,343.91/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Function
    Acceleration/deceleration signal type\n(Slope Controller)
  • Humidity
    20 - 90 %Rh (No Condensation)
  • Power Supply Type
    100/200 V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)