Motion
AME-D-10-100-20

YUKEN
AME-D-10-100-20

DC Input For 10 Ohm Solenoid (100VAC
MI ITEM #08464353
MFR #AME-D-10-100-20
Price$2,716.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AME-D-10-100-20

DC Input For 10 Ohm Solenoid (100VAC
MI ITEM #08464353
MFR #AME-D-10-100-20

Mfr description
AME-D-10-100-20 DC INPUT FOR 10 OHM
  • ・DC Input type amplifier \n・For 10Ω series proportional valve \n・Used with EFG/EFCG series proportional valve\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,716.14/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Function
    DC Input Type
  • Power Supply Type
    100 V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)