Motion
AME-T-S-100-22

YUKEN
AME-T-S-100-22

DC in 40Ohm Panel - Adj. Speed (100 VAC)
Mi Item #08464354
MFR #AME-T-S-100-22
Price$6,158.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AME-T-S-100-22

DC in 40Ohm Panel - Adj. Speed (100 VAC)
Mi Item #08464354
MFR #AME-T-S-100-22

Mfr description
AME-T-S-100-22 DC IN 40OHM PANEL - ADJ.
  • ・Acceleration & deceleration control amplifier\n・For 40Ω series proportional valve \n・Used with EFG/EFCG series\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,158.98/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Function
    Slow up Down type
  • Power Supply Type
    100 V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)