Overview
Mfr description
AMN-T-10 SLOPE CONTROLLER
- ・Slope controller\n・Compact & light\n・4-bit switching signals\n\n
Specifications
- Power Supply Type24 V DC
- FunctionSlope Controller
- Ambient Temperature Range0°C - 50 °C
- Humidity85 % RH or less
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data