Overview
Mfr description
ARL1-12-FR01S-10 JIS VARIABLE VOLUME
- ・Piston pump - smallest and lightest\n・Max. operating pressure 7MPa (1,020psi)\n・44% weight reduction from AR series piston pump\n・55dB(A) at 7MPa (1,015psi)\n
Specifications
- Port LocationSide Port
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data