1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
YUKEN
BT-06-32 RELIEF VALVE 3/4" 52.8 GPM
Relief Valve 3/4" 52.8 gpm Threaded
Mi Item #
08464384
MFR #
BT-06-32 RELIEF VALVE 3/4" 52.8 GPM
Price
$457.25
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Pressure Reducing Valves
YUKEN BT-06-32 RELIEF VALVE 3/4" 52.8 GPM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YUKEN
BT-06-32 RELIEF VALVE 3/4" 52.8 GPM
Relief Valve 3/4" 52.8 gpm Threaded
Mi Item #
08464384
MFR #
BT-06-32 RELIEF VALVE 3/4" 52.8 GPM
Mfr description
BT-06-32 RELIEF VALVE 3/4" 52.8 GPM
・Relief valve - pilot operated\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106 gpm)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$457
.25
/each
Add to Cart
Specifications
Details
Maximum Operating Pressure
25 MPa
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items