Overview
Mfr description
CDST-03W-C-D24-2190 SOLENOID OPERATED
- ・Poppet type directional valve - 2 way\n・Max. operating pressure up to 21MPa (3,050psi)\n・Max. flow rate up to 50L/min (13.2gal/min)\n・CETOP D03, D05
Specifications
- Maximum Operating Pressure14 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data