Motion
CIT-06-35-50

YUKEN
CIT-06-35-50

In-Line Check Valve 50 psi
Mi Item #08464416
MFR #CIT-06-35-50
Price$138.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CIT-06-35-50

In-Line Check Valve 50 psi
Mi Item #08464416
MFR #CIT-06-35-50

Mfr description
CIT-06-35-50 IN-LINE CHECK VALVE 50 PSI
  • ・Check valve - in-line\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 230L/min (60.8gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.62/each

Specifications

Details

  • Maximum Operating Pressure
    25 psi
  • Mounting Type
    Threaded Connection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)