Motion
CRG-10-35-50

YUKEN
CRG-10-35-50

50 PSI Right Angle Check
Mi Item #08464517
MFR #CRG-10-35-50
Price$428.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CRG-10-35-50

50 PSI Right Angle Check
Mi Item #08464517
MFR #CRG-10-35-50

Mfr description
CRG-10-35-50 50 PSI RIGHT ANGLE CHECK
  • ・Check valve - right angle\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.12/each

Specifications

Details

  • Maximum Operating Pressure
    25 psi
  • Mounting Type
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)