Motion
DMG-01-3C3-10901

YUKEN
DMG-01-3C3-10901

Hydraulic Directional Control Valve - Manually Operated Actuation
Mi Item #08464554
MFR #DMG-01-3C3-10901
Price$1,038.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DMG-01-3C3-10901

Hydraulic Directional Control Valve - Manually Operated Actuation
Mi Item #08464554
MFR #DMG-01-3C3-10901

Mfr description
DMG-01-3C3-10901 LEVER A-PORT SIDE
  • ・Manual directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291 gal/min)\n・CETOP D03, D05, D07, D08, D10 \n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.03/each

Specifications

Details

  • Actuation
    Manually Operated
  • Maximum Operating Pressure
    25 psi
  • Spool Spring Arrangement
    Spring Centered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)