Motion
DSG-03-3C4-A240-50

YUKEN
DSG-03-3C4-A240-50

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 240 V ac Coil
Mi Item #08464718
MFR #DSG-03-3C4-A240-50
Price$444.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-03-3C4-A240-50

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 240 V ac Coil
Mi Item #08464718
MFR #DSG-03-3C4-A240-50

Mfr description
DSG-03-3C4-A240-50 DIR. VALVE SOL.
  • ・CETOP D05 solenoid directional valve - standard ,・Max. operating pressure up to 31.5MPa (4,570psi),・Max. flow rate up to 120L/min (31.7gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.49/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    240 V ac
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    31.5 psi
  • Spool Spring Arrangement
    Spring Centered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)