Motion
DSHG-06-3C2-T-A120-N-5390

YUKEN
DSHG-06-3C2-T-A120-N-5390

Hydraulic Directional Control Valve - Pilot Operated Actuation, 120 V ac Coil
MI ITEM #08464793
MFR #DSHG-06-3C2-T-A120-N-5390
Your Price$989.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-06-3C2-T-A120-N-5390

Hydraulic Directional Control Valve - Pilot Operated Actuation, 120 V ac Coil
MI ITEM #08464793
MFR #DSHG-06-3C2-T-A120-N-5390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$989.69/each(List $1,138.15)

Overview

Mfr description
DSHG-06-3C2-T-A120-N-5390 DIR. VALVE
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 500L/min (132gal/min)\n

Specifications

  • Actuation
    Pilot Operated
  • Maximum Operating Pressure
    31.5 psi
  • Coil Voltage
    120 V ac
  • Spool Spring Arrangement
    Spring Centered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text