Motion
DSHG-06-3C4-C2-A120-5390

YUKEN
DSHG-06-3C4-C2-A120-5390

Dir Valve Sol Oper w/choke
MI ITEM #08464805
MFR #DSHG-06-3C4-C2-A120-5390
List Price$1,349.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-06-3C4-C2-A120-5390

Dir Valve Sol Oper w/choke
MI ITEM #08464805
MFR #DSHG-06-3C4-C2-A120-5390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,349.24/each for your price

Overview

Mfr description
DSHG-06-3C4-C2-A120-5390 DIR VALVE SOL
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 500L/min (132gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text