Motion
DSLG-01-4-O-R100-N-1190

YUKEN
DSLG-01-4-O-R100-N-1190

Poppet Type 3-Port Normally Open Dir 24
Mi Item #08464827
MFR #DSLG-01-4-O-R100-N-1190
Price$3,049.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSLG-01-4-O-R100-N-1190

Poppet Type 3-Port Normally Open Dir 24
Mi Item #08464827
MFR #DSLG-01-4-O-R100-N-1190

Mfr description
DSLG-01-4-O-R100-N-1190 POPPET TYPE
  • ・Poppet type directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 16L/min (4.2gal/min)\n・CETOP D03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,049.82/each

Specifications

Details

  • Maximum Operating Pressure
    31.5 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)