Motion
DT-01-22 RELIEF VALVE DIRECT TYPE

YUKEN
DT-01-22 RELIEF VALVE DIRECT TYPE

Relief Valve Direct Type
Mi Item #08464833
MFR #DT-01-22 RELIEF VALVE DIRECT TYPE
Price$197.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DT-01-22 RELIEF VALVE DIRECT TYPE

Relief Valve Direct Type
Mi Item #08464833
MFR #DT-01-22 RELIEF VALVE DIRECT TYPE

Mfr description
DT-01-22 RELIEF VALVE DIRECT TYPE
  • ・Relief valve - remote control\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 16L/min (4 gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.84/each

Specifications

Details

  • Maximum Operating Pressure
    25 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)