1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
YUKEN
DT-02-B-2290 DIRECT RELIEF > 1020 PSI
Direct Relief <lt/> 1020 PSI (Knob ass'y
Mi Item #
08464834
MFR #
DT-02-B-2290 DIRECT RELIEF > 1020 PSI
Price
$249.60
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Pressure Reducing Valves
YUKEN DT-02-B-2290 DIRECT RELIEF > 1020 PSI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YUKEN
DT-02-B-2290 DIRECT RELIEF > 1020 PSI
Direct Relief <lt/> 1020 PSI (Knob ass'y
Mi Item #
08464834
MFR #
DT-02-B-2290 DIRECT RELIEF > 1020 PSI
Mfr description
DT-02-B-2290 DIRECT RELIEF > 1020 PSI
・Relief valve - remote control\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 16L/min (4 gpm)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$249
.60
/each
Add to Cart
Specifications
Details
Maximum Operating Pressure
21 MPa
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items