Motion
EBG-03-C-51 PROPORTIONAL RELIEF VALVE -

YUKEN
EBG-03-C-51 PROPORTIONAL RELIEF VALVE -

Proportional Relief Valve - 2275 Max psi
Mi Item #08464840
MFR #EBG-03-C-51 PROPORTIONAL RELIEF VALVE -
Price$1,594.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EBG-03-C-51 PROPORTIONAL RELIEF VALVE -

Proportional Relief Valve - 2275 Max psi
Mi Item #08464840
MFR #EBG-03-C-51 PROPORTIONAL RELIEF VALVE -

Mfr description
EBG-03-C-51 PROPORTIONAL RELIEF VALVE -
  • ・Proportional electro-hydraulic relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 400L/min (106gpm)\n・CETOP D05, D08, D10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,594.48/each

Specifications

Details

  • Hysteresis
    0.03
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)