Motion
EFG-02-30-31 PROPORTIONAL FLOW CONTROL

YUKEN
EFG-02-30-31 PROPORTIONAL FLOW CONTROL

Proportional Flow Control
Mi Item #08464880
MFR #EFG-02-30-31 PROPORTIONAL FLOW CONTROL
Price$1,828.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EFG-02-30-31 PROPORTIONAL FLOW CONTROL

Proportional Flow Control
Mi Item #08464880
MFR #EFG-02-30-31 PROPORTIONAL FLOW CONTROL

Mfr description
EFG-02-30-31 PROPORTIONAL FLOW CONTROL
  • ・Proportional flow control (and check) valve - 40 Ω\n・Max. operating pressure up to 20.6MPa (3,000psi)\n・Max. flow rate up to 550L/min (145gpm)\n・CETOP D02, D05, D08, D10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,828.21/each

Specifications

Details

  • Hysteresis
    0.05
  • Maximum Operating Pressure
    20.6 MPa
  • Mount
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)