Overview
Mfr description
EFG-03-60-26 PROPORTIONAL FLOW CONTROL
- ・Proportional flow control (and check) valve - 40 Ω\n・Max. operating pressure up to 20.6MPa (3,000psi)\n・Max. flow rate up to 550L/min (145gpm)\n・CETOP D02, D05, D08, D10
Specifications
- Maximum Operating Pressure20.6 MPa
- MountSub-plate Mounting
- Hysteresis0.07
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data