Specifications
Details
- Maximum Operating Pressure20.6 MPa
Overview
Mfr description
EFGM-06Y-30 SUBPLATE 1-3/4" BOTTOM PORT
- ・Proportional flow control (and check) valve - 40 Ω\n・Max. operating pressure up to 20.6MPa (3,000psi)\n・Max. flow rate up to 550L/min (145gpm)\n・CETOP D02, D05, D08, D10