1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
YUKEN
EHBG-06-H-50 PROPORTIONAL VALVE 3550 PSI
Proportional Valve 3550 psi
Mi Item #
08464885
MFR #
EHBG-06-H-50 PROPORTIONAL VALVE 3550 PSI
Price
$2,973.71
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Servo and Proportional Valves
Hydraulic Proportional Valves
YUKEN EHBG-06-H-50 PROPORTIONAL VALVE 3550 PSI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YUKEN
EHBG-06-H-50 PROPORTIONAL VALVE 3550 PSI
Proportional Valve 3550 psi
Mi Item #
08464885
MFR #
EHBG-06-H-50 PROPORTIONAL VALVE 3550 PSI
Mfr description
EHBG-06-H-50 PROPORTIONAL VALVE 3550 PSI
・Proportional electro-hydro pilot relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 400L/min (106gal/min)\n・CETOP D03, D08, D10
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,973
.71
/each
Add to Cart
Specifications
Details
Ambient Temperature Range
0 °C to + 50 °C
Hysteresis
0.02
Maximum Operating Pressure
24.5 MPa
Mount
Sub-plate Mounting
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items