Motion
EHDFG-03-60-3C40-X-30 PROPORTIONAL VALVE

YUKEN
EHDFG-03-60-3C40-X-30 PROPORTIONAL VALVE

Proportional Valve OBE Meter-in
MI ITEM #08464888
MFR #EHDFG-03-60-3C40-X-30 PROPORTIONAL VALVE
Price$8,723.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHDFG-03-60-3C40-X-30 PROPORTIONAL VALVE

Proportional Valve OBE Meter-in
MI ITEM #08464888
MFR #EHDFG-03-60-3C40-X-30 PROPORTIONAL VALVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,723.75/each

Specifications

Details

  • Ambient Temperature Range
    0 °C to + 50 °C
  • Flow Direction
    Metre-in
  • Hysteresis
    0.05
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
  • Spool Type
    3C40

Overview

Mfr description
EHDFG-03-60-3C40-X-30 PROPORTIONAL VALVE
  • ・Proportional flow control (and check) valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 60L/min (15.9gal/min)\n・CETOP D03, D05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought