Motion
EHRBG-06-H-50 PROPORTIONAL VALVE

YUKEN
EHRBG-06-H-50 PROPORTIONAL VALVE

Proportional Valve
MI ITEM #08464901
MFR #EHRBG-06-H-50 PROPORTIONAL VALVE
Price$4,559.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHRBG-06-H-50 PROPORTIONAL VALVE

Proportional Valve
MI ITEM #08464901
MFR #EHRBG-06-H-50 PROPORTIONAL VALVE

Mfr description
EHRBG-06-H-50 PROPORTIONAL VALVE
  • ・Proportional relieving and reducing valve_x000D_\n・Max. operating pressure up to 24.5MPa (3,550psi)_x000D_\n・Max. flow rate 250L/min (66gal/min)_x000D_\n・CETOP D08, D10_x000D_\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,559.90/each

Specifications

Details

  • Ambient Temperature Range
    0 °C to + 50 °C
  • Hysteresis
    0.03
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)