Motion
ELDFG-01EH-20-3C2L-XY-C-D-10902

YUKEN
ELDFG-01EH-20-3C2L-XY-C-D-10902

High Resp Proportional Dir & Flow
MI ITEM #08464904
MFR #ELDFG-01EH-20-3C2L-XY-C-D-10902
List Price$6,491.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFG-01EH-20-3C2L-XY-C-D-10902

High Resp Proportional Dir & Flow
MI ITEM #08464904
MFR #ELDFG-01EH-20-3C2L-XY-C-D-10902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,491.78/each for your price

Overview

Mfr description
ELDFG-01EH-20-3C2L-XY-C-D-10902 HIGH
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate 80L/min (21gal/min)\n・CETOP D03, D05

Specifications

  • Maximum Operating Pressure
    35 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text