1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
YUKEN
ELDFG-03EH-80-3C2-XY-C-D-10902 HI RESP
Hi Resp Proportional Valve (Ruggerized)
MI ITEM #
08464914
MFR #
ELDFG-03EH-80-3C2-XY-C-D-10902 HI RESP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Servo and Proportional Valves
Hydraulic Proportional Valves
YUKEN ELDFG-03EH-80-3C2-XY-C-D-10902 HI RESP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YUKEN
ELDFG-03EH-80-3C2-XY-C-D-10902 HI RESP
Hi Resp Proportional Valve (Ruggerized)
MI ITEM #
08464914
MFR #
ELDFG-03EH-80-3C2-XY-C-D-10902 HI RESP
Mfr description
ELDFG-03EH-80-3C2-XY-C-D-10902 HI RESP
・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate 80L/min (21gal/min)\n・CETOP D03, D05
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ambient Temperature Range
from -15 °C to 65 °C
Flow Direction
Metre - In, Metre - Out
Hysteresis
0.001
Maximum Operating Pressure
35 MPa
Mount
Sub-plate Mounting
Spool Type
3C2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items