Motion
ERBG-06-C-51 REDUCING/RELIEVING 800 MA

YUKEN
ERBG-06-C-51 REDUCING/RELIEVING 800 MA

Reducing/Relieving 800 mA 175-2000 psi
Mi Item #08464917
MFR #ERBG-06-C-51 REDUCING/RELIEVING 800 MA
Price$2,633.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ERBG-06-C-51 REDUCING/RELIEVING 800 MA

Reducing/Relieving 800 mA 175-2000 psi
Mi Item #08464917
MFR #ERBG-06-C-51 REDUCING/RELIEVING 800 MA

Mfr description
ERBG-06-C-51 REDUCING/RELIEVING 800 MA
  • ・Proportional relieving and reducing valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 250L/min (66gpm)\n・CETOP D08, D10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,633.07/each

Specifications

Details

  • Hysteresis
    0.03
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)