Overview
Mfr description
ERBG-10-H-51 PROPORTIONAL VALVE
- ・Proportional relieving and reducing valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 250L/min (66gpm)\n・CETOP D08, D10
Specifications
- Maximum Operating Pressure24.5 MPa
- MountSub-plate Mounting
- Hysteresis0.03
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data