Overview
Mfr description
FCG-03-125-30 JIS FLOW CONTROL & CHECK
- ・Flow control vavle_x000D_\n・Max. operating pressure up to 21MPa (3,050psi)_x000D_\n・Max. flow rate up to 500L/min (132 gpm)_x000D_\n
Specifications
- Maximum Working Pressure21 psi
- Maximum Flow Rate33 gpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data