Specifications
Details
- Maximum Operating Pressure24.5 MPa
- Mount TypeSub-plate Mounting
Overview
Mfr description
KS-EBG-06-51 SEAL KIT FOR RELIEF VALVE
- ・Proportional electro-hydraulic relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 400L/min (106gpm)\n・CETOP D05, D08, D10