Overview
Mfr description
KS-ELDFG-03-10 SEAL KIT FOR
- ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 80L/min (21.1gpm)\n・CETOP D03, D05
Specifications
- Maximum Operating Pressure31.5 MPa
- Mount TypeSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data