Motion
LD-16-05-12

YUKEN
LD-16-05-12

Hydraulic Directional Control Valve - 2-Way
Mi Item #08465056
MFR #LD-16-05-12
Price$1,191.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LD-16-05-12

Hydraulic Directional Control Valve - 2-Way
Mi Item #08465056
MFR #LD-16-05-12

Mfr description
LD-16-05-12 DIRECTIONAL & FLOW CONTROL
  • ・Logic valve - directional & flow control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 5,500L/min (1,452gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.17/each

Specifications

Details

  • Flow Direction
    2-Way
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    31.5 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)