Motion
L-DSG-01-2B2-D24-N-7090

YUKEN
L-DSG-01-2B2-D24-N-7090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
Mi Item #08465058
MFR #L-DSG-01-2B2-D24-N-7090
Price$309.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
L-DSG-01-2B2-D24-N-7090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
Mi Item #08465058
MFR #L-DSG-01-2B2-D24-N-7090

Mfr description
L-DSG-01-2B2-D24-N-7090 LOW WATT DIR.
  • ・CETOP D03 solenoid directional valve - low wattage 14W\n・Max. operating pressure up to 16MPa (2,320psi)\n・Max. flow rate up to 40L/min (10.6gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.05/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    24 V dc
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    16 psi
  • Spool Spring Arrangement
    Spring Offset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)