Motion
L-DSG-01-2B3-D24-70

YUKEN
L-DSG-01-2B3-D24-70

Low Watt 14 watt holding Sol Oper Dir
MI ITEM #08465059
MFR #L-DSG-01-2B3-D24-70
List Price$350.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
L-DSG-01-2B3-D24-70

Low Watt 14 watt holding Sol Oper Dir
MI ITEM #08465059
MFR #L-DSG-01-2B3-D24-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.09/each for your price

Overview

Mfr description
L-DSG-01-2B3-D24-70 LOW WATT 14 WATT
  • ・CETOP D03 solenoid directional valve - low wattage 14W\n・Max. operating pressure up to 16MPa (2,320psi)\n・Max. flow rate up to 40L/min (10.6gal/min)

Specifications

  • Maximum Operating Pressure
    16 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text