Motion
MPB-03-2-20

YUKEN
MPB-03-2-20

B-Line PO Check 29-psi
Mi Item #08465117
MFR #MPB-03-2-20
Price$410.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
MPB-03-2-20

B-Line PO Check 29-psi
Mi Item #08465117
MFR #MPB-03-2-20

Mfr description
MPB-03-2-20 B-LINE PO CHECK 29-PSI
  • ・CETOP D05 modular valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 160L/min (42gal/min)\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.44/each

Specifications

Details

  • Cracking Pressure
    0.2 MPa
  • Maximum Operating Pressure
    25 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)