Overview
Mfr description
MPB-10-4-30 58 PSI MODULAR PO CHECK
- ・CETOP D10 modular valves\n・Max. operating pressure up to 25MPa (3,050psi)\n・Max. flow rate up to 800L/min (211gal/min)\n\n
Specifications
- Cracking Pressure0.4 MPa
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data