Motion
RT-06-B-22 JIS THREAD 102-1020 PSI

YUKEN
RT-06-B-22 JIS THREAD 102-1020 PSI

JIS Thread 102-1020 psi Pressure
Mi Item #08465214
MFR #RT-06-B-22 JIS THREAD 102-1020 PSI
Price$1,091.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
RT-06-B-22 JIS THREAD 102-1020 PSI

JIS Thread 102-1020 psi Pressure
Mi Item #08465214
MFR #RT-06-B-22 JIS THREAD 102-1020 PSI

Mfr description
RT-06-B-22 JIS THREAD 102-1020 PSI
  • ・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,091.31/each

Specifications

Details

  • Maximum Operating Pressure
    21 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)