Motion
S-DSG-01-3C40-D24-70

YUKEN
S-DSG-01-3C40-D24-70

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
Mi Item #08465239
MFR #S-DSG-01-3C40-D24-70
Price$512.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-01-3C40-D24-70

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
Mi Item #08465239
MFR #S-DSG-01-3C40-D24-70

Mfr description
S-DSG-01-3C40-D24-70 SOFT SHIFT DIR
  • ・CETOP D03 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 63L/min (16.6gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.90/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    24 V dc
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    25 psi
  • Spool Spring Arrangement
    Spring Centered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)