Motion
YP22-C-3-3.7-22 POWER UNIT

YUKEN
YP22-C-3-3.7-22 POWER UNIT

Power Unit
Mi Item #08465336
MFR #YP22-C-3-3.7-22 POWER UNIT
Price$11,474.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
YP22-C-3-3.7-22 POWER UNIT

Power Unit
Mi Item #08465336
MFR #YP22-C-3-3.7-22 POWER UNIT

Mfr description
YP22-C-3-3.7-22 POWER UNIT
  • ・Hydraulic power unit - compact\n・Max. operating pressure up to 16MPa (2,320psi)\n・Reservoir Capacity up to 30L/min (7.9gal/min)\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,474.74/each

Specifications

Details

  • Maximum Operating Pressure
    16 MPa
  • Pressure Adjustment
    1.2 Mpa – 16 Mpa
  • Reservoir Capacity
    30 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)