Motion
0523-V4-G588NDX

GAST MFG
0523-V4-G588NDX

0523-V4-G588NDX ROTARY VANE PUMP
Mi Item #08465936
MFR #0523-V4-G588NDX
Price$1,377.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
0523-V4-G588NDX

0523-V4-G588NDX ROTARY VANE PUMP
Mi Item #08465936
MFR #0523-V4-G588NDX

Mfr description
0523-V4-G588NDX ROTARY VANE PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,377.59/each

Specifications

Details

  • Additional Details
    The easy to install, rugged 0523 allows for higher vacuum levels and provides better internal corrosion protection and longer life. Their internal sound suppression results in lower operating noise levels, which makes them well suited for noise sensitive environments like medical, dental and laboratory applications. In addition, these compact units offer high flow, pulse free air– making them ideal for applications requiring consistent air pressure and air flow. 
  • Flow
    4.5 cfm @ 60hz
  • Max Peak Sound
    70 dBa
  • Max Pressure
    10 psi
  • Maximum Vacuum
    at 50 hertz 26 inHg
  • Maximum Vacuum Pressure
    4.7574 kPa
  • Operating Voltage Range
    110/220 V-240 V; 115 V/220-230 V
  • Thermal Protection
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)