Motion
4294-08102
4294 Series Diesel Fuel Tubing - 3/8 in Inner Diameter, 75 psi Working Pressure, 1203 in Length
Mi Item #08466130
MFR #4294-08102
Price$2.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4294 Series Diesel Fuel Tubing - 3/8 in Inner Diameter, 75 psi Working Pressure, 1203 in Length
Mi Item #08466130
MFR #4294-08102

Mfr description
4294-08102 3/8" FUEL LINE HOSE
  • Well suited for formed fuel harness applications.
  • Excellent cost/value
  • Lightweight fuel tube assemblies can weigh up to 66% less.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.57/each

Specifications

Dimensions

  • Length
    1203 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.525 in

Details

  • Additional Details
    Synflex Diesel Fuel Tube
  • Burst Pressure
    500 psi
  • Color
    Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)