Motion
16-645LG/XS
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #08466158
MFR #16-645LG/XS
List Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #08466158
MFR #16-645LG/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.59/each for your price

Overview

Mfr description
16-645LG/XS G-TEK POLYKOR GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XS
  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    38 cm
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • UPC_NO
    616314260483
  • Manufacturer Upc Number
    616314260483
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XS
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    PolyKor
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text