Motion
SRS15MUU+70LM

THK AMERICA INC
SRS15MUU+70LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 70 mm Long
Mi Item #08466311
MFR #SRS15MUU+70LM
Price$156.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS15MUU+70LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 70 mm Long
Mi Item #08466311
MFR #SRS15MUU+70LM

Mfr description
SRS15MUU+70LM G1=G2=15 RAIL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.55/each

Specifications

Dimensions

  • Length
    70 mm
  • Rail Size
    15 mm
  • Weight
    0.2209 lbs, 0.1002 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 9.54 N-m, MB: 9.54 N-m, MC: 24.1 N-m
  • OAL
    70 mm
  • Radial Static Load Capacity
    3.39 kN, 762.1 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)