1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Tempo Communication Company
45240
Impact Wire Rope Cutter, Cutting Capacity: Telephone Cable: 3", Overall Height: 11-1/2"
MI ITEM #
08466499
MFR #
45240
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Impact Wire Rope Cutters
Tempo Communication Company 45240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tempo Communication Company
45240
Impact Wire Rope Cutter, Cutting Capacity: Telephone Cable: 3", Overall Height: 11-1/2"
MI ITEM #
08466499
MFR #
45240
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Height
11-1/2 in
Weight
2.8 lbs
Details
Cutting Capacity
Telephone Cable: 3 in
Overview
Mfr description
45240 CUTTER,CABLE-RATCHET
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought