Motion
45482
Wire Cutter - Multi-Conductor Cable: 1/2 in, Stranded Wire: 8 AWG Cutting Capacity, Spring Return
Mi Item #08466503
MFR #45482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Multi-Conductor Cable: 1/2 in, Stranded Wire: 8 AWG Cutting Capacity, Spring Return
Mi Item #08466503
MFR #45482

Mfr description
45482 CUTTER, CABLE-8AWG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Blade Finish
    Black Oxide
  • Cutting Capacity
    Multi-Conductor Cable: 1/2 in, Stranded Wire: 8 AWG
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)